Beli mesin hidrolik press di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Air Press Machine (Mesin Press Hidrolik)Deskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- KRISBOW Mesin Press Hidrolik Floor TypeDeskripsi:Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
- KRISBOW Mesin Press Hidrolik Bench Typeatribut:
- Type: Press
- Dimensions (mm): 680x500x1070
- Capacity (t): 10
- Max. Material Height (mm): 340
- Max. Material Width (mm): 330
- Oil Tank Capacity (L): 1.5
- Piston Stroke (mm): 175
- Kenmaster Mesin Press Hidrolikatribut:
- Size: 50ton
- Kennedy Hydraulic Bench Press (Mesin Press)atribut:
- Overall Width (mm): 480
- Work Bed Adjustable Height (mm): 3 x 100
- Table Aperture (mm): 140
- Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
- Min/Max Height of Ram to Table (mm): 90 to 300
- Base Size (W x D) (mm): 545 x 305
- Ram Stroke (mm): 150
- Base Size (W x D): 545 x 305mm
- Min/Max Height of Ram to Table: 90 to 300mm
- Overall Height (mm): 895
- Part Number: KEN9855000K
- Product Number: HBP010
- Product Type: Bench Press
- Ram Stroke: 150mm
- Table Aperture: 140mm
- Weight Each: 47kg
- Weight Each (Kg): 47
- Work Bed Adjustable Height: 3 x 100mm
- Working Table Width (mm): 360
- JTC Workshop Pressatribut:
- Capacity: 20 Ton
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- AS ONE Hand Hot Press Digitalatribut:
- Size (mm): 150x280x465
- Temperature Settings: Digital
- Heating Temperature (°C): R.T. +20 - 300
- Up Or Down Thermal Plates Distance (mm): 38 - 63 (stroke 25)
- Heater Power (W): 160 x2
- Package Size (mm): 445x460x540
- AS ONE Small Heat Press Machine With Cooling Functionatribut:
- Power Cord Length (m): 2.5 (with 3P plug)
- Power Supply (50/60Hz) (VAC): 100
- Temperature Adjustment: PID type
- Heating Temperature (°C): Highest temperature 300
- Hot Plate Size (mm): 200x150
- Hot Plate Stroke (mm): 0 to 90
- Heater Power (W): 660/heating platex2 sheets
- DAKE CORPORATION Hydraulic PressDeskripsi:Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges up to 0.0750 in diameter.atribut:
- UNSPSC: 27121502
- Adjustable Bed: Yes
- Frame Type: H-Frame
- Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 VersionDeskripsi:Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications. 20 TonnesSturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.atribut:
- Base Size (WxD) (mm): 750x700
- Capacity (t): 30
- Min/Max Height of Ram to Table (mm): 140 to 980
- Ram Stroke (mm): 165
- Table Aperture (mm): 170
- Work Bed Adjustable Height (mm): 8x140
- Additional Features: Heavy Duty Steel Frame
- Overall Height (mm): 1835
- Overall Width (mm): 770
- Product Type: Bench Press
- Weight Each (Kg): 105
- Working Table Width (mm): 530
- NAGASAKI Hydraulic Pressatribut:
- Capacity (t): 15
- Total Height (mm): 1650
- Width (mm): 800
- Floor Area (mm²): 860x750
- Cylinder Bore (mm): 80
- Rod Stroke (mm): 100
- Adjustable Height of Table (mm): 580
- Adjustable Length of Ram (mm): 240
- Between - Center Distance of Aligning Machine (mm): 530
- Pressure (Kg/Cm²): 300
- Required Oil (L): Approx 1
- Screw Stroke (mm): 110
- V-Block (mm): 65x200
- AS ONE Compact Heat Press (With Cooling Function)atribut:
- Pressure Gauges: measuring hydraulic pressure
- Hot Plate Size (mm): 200x150
- Hot Plate Stroke (mm): 0 to 90
- Pressure Gauge: Digital Display (With Peak Hold Function, 006P (9V) Using battery)
- Power Cord Length (m): 2.5
- Heater Power (W): 660 W/Hot Platex2 pieces
- Heating Temperature (°C): 300
- Plug: 3P
- Power Supply (V AC): 100 (at 50/60Hz)
- Temperature Control: PID Method
Daftar Harga mesin hidrolik press Terbaru November 2026
| AS ONE Small Heat Press Machine | Rp129.999.900 |
| TEKIRO Air Press Machine (Mesin Press Hidrolik) | Rp5.299.900 |
| Masada Hydraulic Press (Mesin Press Hidrolik) | Rp35.999.900 |
| KRISBOW Mesin Press Hidrolik Floor Type | Rp6.599.900 |
| KRISBOW Mesin Press Hidrolik Bench Type | Rp7.799.900 |
| Wipro Hydraulic Press (Mesin Press Hidrolik) | Rp5.399.900 |
| Kenmaster Mesin Press Hidrolik | Rp15.999.900 |
| Kennedy Hydraulic Bench Press (Mesin Press) | Rp24.999.900 |
| Melzer Hydraulic Shop Press | Rp3.999.900 |
| JTC Workshop Press | Rp24.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/c0P105678432-3.jpg)
/P102037331-1.jpg)


/P102591770-1.jpg)

/81P102145289-4.jpg)




/g4P104668580-1.jpg)






/iaP108026658-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)